- Home
- /
- Material Handling
- /
- Carts, Trucks, & Dollies
- /
- Platform & Panel Trucks
- /
- Platform Trucks
- /
- Posi-Crank Worker Platform Hand Crank 500 lb 36 x 48
Vestil
Posi-Crank Worker Platform Hand Crank 500 lb 36 x 48
- Zoro #: G5043599
- Mfr #: POS-3648
Tap to zoom
Hover or click to zoom
$1,435.02
- Item: Ergo Posi-Crank Platform,36 x 48"
- Overall Length: 48
- Overall Width: 36
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Total: $1,435.02
Vestil #POS-3648 Specifications
- Zoro #: G5043599
- Mfr #: POS-3648
- Item: Ergo Posi-Crank Platform,36 x 48"
- Overall Length: 48
- Overall Width: 36
- Overall Height: 65.625
- Load Capacity: 500
- Color: Blue
- Finish: Painted
- Features: Adjustable with a simple turn of the crank. Incorporates the use of acme threaded rods. Crank handle may be removed for maximizing space. Deck is constructed of steel tread plate for better traction
- Material: Steel
- Platform Length: 48
- Country of Origin (subject to change): United States
Description
The Posi-Crank Worker Platform Can Be Adjusted To The Optimum Ergonomic Level Suitable For Each Operator With A Simple Turn Of The Crank. It Incorporates The Use Of Acme Threaded Rods And A Series Of Gears For Simple Yet Effective Height Adjustment. The Crank Handle May Be Removed For Maximizing The Operating Space. The Deck Is Constructed Of Steel Tread Plate For Better Traction.
Reviews of Vestil #POS-3648
Explore more
- VESTIL Platform Truck - Hardwood VHPT/S-2754
- VESTIL STEEL PLATFORM TRUCK 3.6K 48 X 48 SPT-4848
- VESTIL Extruded Aluminum Platform Truck 4800 lb 60 x 30 EFHD-3060
- VESTIL Stainless Steel Platform Truck 2000 lb Poly-On-Poly Casters 36 x 72 SSPT-3672
- VESTIL Yellow Ergo-Handle Cart Rubber Casters With Drain 2400 lb 24 X 48 DH-MR2-2448-D
- VESTIL SEMI-LIVE SKID LEGS FOR PLATFORM TRUCKS VHPT-SL-LEG-24
- VESTIL Storage Cart for PRAIL 3500 lb Glass-Filled 8 x 2 Casters PRAIL-CT-1
- VESTIL Yellow Ergo-Handle Cart With Drain Polyurethane 4000 lb 24x48 DH-PU2.4-2448-D
- VESTIL Posi-Crank Worker Platform Hand Crank 500 lb 36 x 72 POS-3672
- LITTLE GIANT Cylinder Truck, 1 Cylinder, 800 lb. TW4210P
- LITTLE GIANT Heavy-Duty Platform Trucks, 3000 lbs Cap, Rubber Tired Wheels, 30"x72" NBH3072MR
- Vestil Platform Trucks