Vestil
Rigid Tube Post 60 In Bolt-On Style Galvanized
- Zoro #: G800471472
- Mfr #: GR-F2R-DI-TP60-HDG
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $321.66
Vestil #GR-F2R-DI-TP60-HDG Specifications
- Zoro #: G800471472
- Mfr #: GR-F2R-DI-TP60-HDG
- Country of Origin (subject to change): Turkey
Description
Create a modular system to protect equipment, inventory, and individuals from damage or injury with this highly visible powder coat yellow Structural Guard Rail. Triple ridge corrugated rails are constructed from 1/8" thick material, made for high impact resistance indoors or out. Posts are constructed of round corner 1/4" thick material. The steel base plate measures 10" square and is 5/8" thick. Bolts and washers are provided with individual rail sections. Concrete mounting kit is available separately. Provide a strong barrier with easy accessibility with our Drop-In Style rails. Slide rail sections into post saddles for simple assembly. Each Drop-In Style rail section includes two brackets. Bolt-On Style rails are designed for permanent installation. Models GR-TP-YL and GR-TP-GAL posts include mounting holes on all four sides for use in corners or center posts.
Restrictions and Compliance
- This item has been restricted from sale in the following states: No
Reviews of Vestil #GR-F2R-DI-TP60-HDG
Explore more
- Vestil Drop-In Style Guard Rail 10 Ft Gray Semi Gloss GR-F2R-DI-10-GYSG
- Vestil Bolt-On Style Guard Rail 10 Ft Black GR-F2R-BO-10-BK
- Vestil Warning Barrier, 8ft x 8ft Door W, 15in. L DWB-88
- Vestil Drop-In Style Guard Rail 6 Ft White GR-F2R-DI-6-WT
- Vestil Column Protector, Yllw, 36inH, 14inW, I-Beam V-PAD-I-38-Y
- Vestil Drop-In Style Guard Rail 5 Ft Silver GR-F2R-DI-5-SL
- Vestil Guard Rail Straight Rail, Yllw, 84" GR-H2R-BO-7-YL
- Vestil Galvanized Guard Rail-Bolt On 113.875 In GR-F2R-BO-10-HDG
- Midwest Air Technologies Corner Post Kit6' 328648C
- Garlock Safety Systems Maintenance Hole Guardrail System 427-001-001
- Wirecrafters Handrail, 3 ft., 6" Tube Rail, Yellow HR4C
- Vestil Warehouse Safety Guards & Protectors