Vestil

Rigid Tube Post 72 In Bolt-On Style White

Vestil Rigid Tube Post 72 In Bolt-On Style White GR-F2R-DI-TP72-WT
Hover or click to zoom Tap to zoom
  • Material: Steel
  • Length: 9.875
  • Width: 9.875
  • Overall Length: 9.875
  • Overall Height: 72
  • Overall Width: 9.875
  • Color: White
  • Size: 9.875 x 9.875 x 72
See full product details
$327.20
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Subtotal: $327.20

Vestil #GR-F2R-DI-TP72-WT Specifications

  • Material: Steel
  • Length: 9.875
  • Width: 9.875
  • Overall Length: 9.875
  • Overall Height: 72
  • Overall Width: 9.875
  • Color: White
  • Size: 9.875 x 9.875 x 72
  • Depth: 9.875
  • Height: 72
  • Finish: Powder Coat
  • Weight: 95
  • Features: 2 Ribbed design for secure protection. White baked-in powder-coated finish for added toughness. Drop-In rail with brackets and hardware. Pre drilled surface mounting holes
  • Application: Create a modular system to protect equipment, inventory, and individuals from damage or injury with this highly visible powder coat yellow Structural Guard Rail
  • Country of Origin (subject to change): Turkey

Description

Create a modular system to protect equipment, inventory, and individuals from damage or injury with this highly visible powder coat yellow Structural Guard Rail. Triple ridge corrugated rails are constructed from 1/8" thick material, made for high impact resistance indoors or out. Posts are constructed of round corner 1/4" thick material. The steel base plate measures 10" square and is 5/8" thick. Bolts and washers are provided with individual rail sections. Concrete mounting kit is available separately. Provide a strong barrier with easy accessibility with our Drop-In Style rails. Slide rail sections into post saddles for simple assembly. Each Drop-In Style rail section includes two brackets. Bolt-On Style rails are designed for permanent installation. Models GR-TP-YL and GR-TP-GAL posts include mounting holes on all four sides for use in corners or center posts.

Reviews of Vestil #GR-F2R-DI-TP72-WT

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.