Shop Alternate Products
This Product is Discontinued
Vestil
Semi-Live Hardwood Skid Legs 1600 lb Skid Size 24 x 48 (Discontinued)
Mfr # VHPT-SL-24
Zoro # G1752830
Free Shipping & Returns
This Product is Discontinued
Key Features
- Overall Height 9.375
- Overall Length 48.375
- Overall Width 24
- Material Wood
- Color Tan