Shop Alternate Products
This Product is Discontinued
Vestil
Semi-Live Hardwood Skid Legs 1600 lb Skid Size 36 x 72 (Discontinued)
Mfr # VHPT-SL-36
Zoro # G1752928
Free Shipping & Returns
This Product is Discontinued
Key Features
- Overall Height 9.375
- Overall Length 72
- Overall Width 36
- Material Wood
- Color Tan