Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

SIGN-CAUTION-01, 20.5X14.5 ALUM COMP .130

  • Zoro #: G0441209
  • Mfr #: SI-C-01-E-AC-130-S
Vestil SIGN-CAUTION-01, 20.5X14.5 ALUM COMP .130 SI-C-01-E-AC-130-S
Vestil SIGN-CAUTION-01, 20.5X14.5 ALUM COMP .130 SI-C-01-E-AC-130-S
Vestil SIGN-CAUTION-01, 20.5X14.5 ALUM COMP .130 SI-C-01-E-AC-130-S
Vestil SIGN-CAUTION-01, 20.5X14.5 ALUM COMP .130 SI-C-01-E-AC-130-S
$39.22
  • Item: Aluminum Composite Sign
  • Header: Caution
  • Legend: Hombres Trabajando
See full product details
Orders over $75 ship free.

Vestil #SI-C-01-E-AC-130-S Specifications

  • Zoro #: G0441209
  • Mfr #: SI-C-01-E-AC-130-S
Item: Aluminum Composite Sign Header: Caution
Legend: Hombres Trabajando Width: 20-1/2"
Height: 14-1/2" Sign Shape: Rectangle
Sign Material: Aluminum Composite Sign Mounting Style: With Mounting Holes
Printed Language: Spanish Sign Background Color: Yellow
Retroreflective Grade: Not Retroreflective Glow-in-the-Dark: Yes
UV Resistant: Yes Includes: Installation Hardware
Header Background Color: Black Double-Sided: No
Header Legend Color: Yellow Sign Legend Text Color: Black
Sign Subject Matter: Hombres Trabajando Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

SIGN-CAUTION-01 20.5X14.5 ALUM COMP .130

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Vestil #SI-C-01-E-AC-130-S