Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

SIGN-CAUTION-03, 20.5X14.5 ALUM COMP .130

  • Zoro #: G0441419
  • Mfr #: SI-C-03-E-AC-130-S
Vestil SIGN-CAUTION-03, 20.5X14.5 ALUM COMP .130 SI-C-03-E-AC-130-S
Vestil SIGN-CAUTION-03, 20.5X14.5 ALUM COMP .130 SI-C-03-E-AC-130-S
Vestil SIGN-CAUTION-03, 20.5X14.5 ALUM COMP .130 SI-C-03-E-AC-130-S
Vestil SIGN-CAUTION-03, 20.5X14.5 ALUM COMP .130 SI-C-03-E-AC-130-S
$43.00
  • Item: Aluminum Composite Sign
  • Header: Caution
  • Header Legend Color: Yellow
See full product details
Orders over $75 ship free.

Vestil #SI-C-03-E-AC-130-S Specifications

  • Zoro #: G0441419
  • Mfr #: SI-C-03-E-AC-130-S
Item: Aluminum Composite Sign Header: Caution
Header Legend Color: Yellow UV Resistant: Yes
Header Background Color: Black Sign Background Color: Yellow
Glow-in-the-Dark: Yes Sign Shape: Rectangle
Sign Material: Aluminum Composite Includes: Installation Hardware
Printed Language: Spanish Double-Sided: No
Legend: Sonar El Claxon Sign Mounting Style: With Mounting Holes
Retroreflective Grade: Not Retroreflective Width: 20-1/2"
Height: 14-1/2" Sign Subject Matter: Sonar El Claxon
Sign Legend Text Color: Black Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

SIGN-CAUTION-03 20.5X14.5 ALUM COMP .130

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Vestil #SI-C-03-E-AC-130-S