Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

SIGN-CAUTION-05, 20.5X14.5 ALUM COMP .130

  • Zoro #: G0441461
  • Mfr #: SI-C-05-E-AC-130-S
Vestil SIGN-CAUTION-05, 20.5X14.5 ALUM COMP .130 SI-C-05-E-AC-130-S
Vestil SIGN-CAUTION-05, 20.5X14.5 ALUM COMP .130 SI-C-05-E-AC-130-S
Vestil SIGN-CAUTION-05, 20.5X14.5 ALUM COMP .130 SI-C-05-E-AC-130-S
Vestil SIGN-CAUTION-05, 20.5X14.5 ALUM COMP .130 SI-C-05-E-AC-130-S
$43.00
  • Item: Aluminum Composite Sign
  • Header: Caution
  • Legend: No Tráfico De Peatones
See full product details
Orders over $75 ship free.

Vestil #SI-C-05-E-AC-130-S Specifications

  • Zoro #: G0441461
  • Mfr #: SI-C-05-E-AC-130-S
Item: Aluminum Composite Sign Header: Caution
Legend: No Tráfico De Peatones Sign Shape: Rectangle
UV Resistant: Yes Printed Language: Spanish
Sign Mounting Style: With Mounting Holes Includes: Installation Hardware
Sign Material: Aluminum Composite Sign Background Color: Yellow
Header Background Color: Black Header Legend Color: Yellow
Double-Sided: No Width: 20-1/2"
Height: 14-1/2" Glow-in-the-Dark: Yes
Retroreflective Grade: Not Retroreflective Sign Subject Matter: No Tráfico De Peatones
Sign Legend Text Color: Black Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

SIGN-CAUTION-05 20.5X14.5 ALUM COMP .130

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Vestil #SI-C-05-E-AC-130-S