Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

SIGN-CAUTION-06, 20.5X14.5 ALUM COMP .130

  • Zoro #: G0441489
  • Mfr #: SI-C-06-E-AC-130-S
No Product Image Available
$51.25
  • Item: Aluminum Composite Sign
  • Header: Caution
  • Legend: Gente Trabajando
See full product details
Orders over $75 ship free.

Vestil #SI-C-06-E-AC-130-S Specifications

  • Zoro #: G0441489
  • Mfr #: SI-C-06-E-AC-130-S
Item: Aluminum Composite Sign Header: Caution
Legend: Gente Trabajando Width: 20-1/2"
Height: 14-1/2" Sign Shape: Rectangle
Sign Material: Aluminum Composite Sign Mounting Style: With Mounting Holes
Printed Language: Spanish Sign Background Color: Yellow
Retroreflective Grade: Not Retroreflective Glow-in-the-Dark: Yes
UV Resistant: Yes Header Background Color: Black
Includes: Installation Hardware Header Legend Color: Yellow
Double-Sided: No Sign Legend Text Color: Black
Sign Subject Matter: Gente Trabajando Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Spanish Safety Sign, Spanish Sign Message: GENTE TRABAJANDO, English Sign Message: PEOPLE WORKING. The aluminum composite sign will make a strong statement in an assortment of settings. The vigorous design allows the sign to be exhibited indoors and outdoors throughout harsh conditions. The assembly is encompassed of two sheets of pre painted .012" aluminum with a polyethylene core for versatility. An anti-graffiti UV coating is also included to prevent needless defacement of signs.

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Vestil #SI-C-06-E-AC-130-S