Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

SIGN-CAUTION-12, 20.5X14.5 ALUM COMP .130

  • Zoro #: G0441583
  • Mfr #: SI-C-12-E-AC-130-S
No Product Image Available
$43.00
  • Item: Aluminum Composite Sign
  • UV Resistant: Yes
  • Legend: Zona Restringida
See full product details
Orders over $75 ship free.

Vestil #SI-C-12-E-AC-130-S Specifications

  • Zoro #: G0441583
  • Mfr #: SI-C-12-E-AC-130-S
Item: Aluminum Composite Sign UV Resistant: Yes
Legend: Zona Restringida Printed Language: Spanish
Height: 14-1/2" Width: 20-1/2"
Double-Sided: No Sign Shape: Rectangle
Header: Caution Retroreflective Grade: Not Retroreflective
Sign Mounting Style: With Mounting Holes Sign Material: Aluminum Composite
Glow-in-the-Dark: Yes Header Background Color: Black
Includes: Installation Hardware Header Legend Color: Yellow
Sign Background Color: Yellow Sign Subject Matter: Zona Restringida
Sign Legend Text Color: Black Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Spanish Safety Sign, Spanish Sign Message: ZONA RESTRINGIDA, English Sign Message: RESTRICTED AREA. The aluminum composite sign will make a strong statement in an assortment of settings. The vigorous design allows the sign to be exhibited indoors and outdoors throughout harsh conditions. The assembly is encompassed of two sheets of pre painted .012" aluminum with a polyethylene core for versatility. An anti-graffiti UV coating is also included to prevent needless defacement of signs.

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Vestil #SI-C-12-E-AC-130-S