Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

SIGN-CAUTION-39 20.5X14.5 ALUM COMP .130

  • Zoro #: G0441839
  • Mfr #: SI-C-39-E-AC-130-S
No Product Image Available
$51.25
  • Item: Aluminum Composite Sign
  • Printed Language: Spanish
  • Height: 14-1/2"
See full product details
Orders over $75 ship free.

Vestil #SI-C-39-E-AC-130-S Specifications

  • Zoro #: G0441839
  • Mfr #: SI-C-39-E-AC-130-S
Item: Aluminum Composite Sign Printed Language: Spanish
Height: 14-1/2" Sign Shape: Rectangle
Sign Material: Aluminum Composite Sign Background Color: Yellow
Header Legend Color: Yellow Legend: Luz De Alta Intensidad Ultravioleta Favor De Usar Protección En Los Ojos
UV Resistant: Yes Width: 20-1/2"
Header: Caution Glow-in-the-Dark: Yes
Header Background Color: Black Double-Sided: No
Includes: Installation Hardware Sign Mounting Style: With Mounting Holes
Retroreflective Grade: Not Retroreflective Sign Legend Text Color: Black
Sign Subject Matter: Luz De Alta Intensidad Ultravioleta Favor De Usar Protección En Los Ojos Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Spanish Safety Sign, Spanish Sign Message: LUZ DE ALTA INTENSIDAD ULTRAVIOLETA FAVOR DE USAR PROTECCIÓN EN LOS OJOS, English Sign Message: HIGH INTENSITY ULTRAVIOLET LIGHT WEAR EYE PROTECTION. The aluminum composite sign will make a strong statement in an assortment of settings. The vigorous design allows the sign to be exhibited indoors and outdoors throughout harsh conditions. The assembly is encompassed of two sheets of pre painted .012" aluminum with a polyethylene core for versatility. An a

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Vestil #SI-C-39-E-AC-130-S