Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

SIGN-CAUTION-45 20.5X14.5 ALUM COMP .130

  • Zoro #: G0441705
  • Mfr #: SI-C-45-E-AC-130-S
No Product Image Available
$43.00
  • Item: Aluminum Composite Sign
  • Double-Sided: No
  • Glow-in-the-Dark: Yes
See full product details
Orders over $75 ship free.

Vestil #SI-C-45-E-AC-130-S Specifications

  • Zoro #: G0441705
  • Mfr #: SI-C-45-E-AC-130-S
Item: Aluminum Composite Sign Double-Sided: No
Glow-in-the-Dark: Yes Sign Shape: Rectangle
Height: 14-1/2" Header Legend Color: Yellow
Printed Language: Spanish Sign Material: Aluminum Composite
Header: Caution Header Background Color: Black
Sign Background Color: Yellow Includes: Installation Hardware
Retroreflective Grade: Not Retroreflective Width: 20-1/2"
UV Resistant: Yes Legend: Zona De Peligro Solo Personal Autorizado
Sign Mounting Style: With Mounting Holes Sign Subject Matter: Zona De Peligro Solo Personal Autorizado
Sign Legend Text Color: Black Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Spanish Safety Sign, Spanish Sign Message: ZONA DE PELIGRO SOLO PERSONAL AUTORIZADO, English Sign Message: HAZARDOUS AREA AUTHORIZED PERSONNEL ONLY. The aluminum composite sign will make a strong statement in an assortment of settings. The vigorous design allows the sign to be exhibited indoors and outdoors throughout harsh conditions. The assembly is encompassed of two sheets of pre painted .012" aluminum with a polyethylene core for versatility. An anti-graffiti UV coating is also included to

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Vestil #SI-C-45-E-AC-130-S