Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

SIGN-CAUTION-59 10.5X7.5 POLYSTYRENE.040

  • Zoro #: G0641269
  • Mfr #: SI-C-59-A-PS-040-S
No Product Image Available
$12.00 /ea

Order in multiples of 4

  • Item: Polystyrene Sign
  • Header: Caution
  • Legend: Esta Puerta Se Debe Mantener Cerrada
See full product details
Orders over $75 ship free.

Vestil #SI-C-59-A-PS-040-S Specifications

  • Zoro #: G0641269
  • Mfr #: SI-C-59-A-PS-040-S
  • Item: Polystyrene Sign
  • Header: Caution
  • Legend: Esta Puerta Se Debe Mantener Cerrada
  • Width: 10-1/2"
  • Height: 7-1/2"
  • Sign Shape: Rectangle
  • Sign Material: Polystyrene
  • Sign Mounting Style: With Mounting Holes
  • Printed Language: Spanish
  • Sign Background Color: Yellow
  • Retroreflective Grade: Not Retroreflective
  • Glow-in-the-Dark: Yes
  • UV Resistant: Yes
  • Header Legend Color: Yellow
  • Double-Sided: No
  • Includes: Installation Hardware
  • Header Background Color: Black
  • Sign Legend Text Color: Black
  • Sign Subject Matter: Esta Puerta Se Debe Mantener Cerrada
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Spanish Safety Sign, Spanish Sign Message: ESTA PUERTA SE DEBE MANTENER CERRADA , English Sign Message: THIS DOOR MUST BE KEPT CLOSED. Polystyrene signs are a valuable component to any indoor setting. The durable polystyrene .040” construction is lightweight and simple to maneuver during hanging process. Large lettering with outstanding color provides visibility from near and far distances.

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Vestil #SI-C-59-A-PS-040-S