Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

SIGN-CAUTION-59 20.5X14.5 ALUM COMP .130

  • Zoro #: G0441942
  • Mfr #: SI-C-59-E-AC-130-S
No Product Image Available
$42.99
  • Item: Aluminum Composite Sign
  • Sign Material: Aluminum Composite
  • Header Background Color: Black
See full product details
Orders over $75 ship free.

Vestil #SI-C-59-E-AC-130-S Specifications

  • Zoro #: G0441942
  • Mfr #: SI-C-59-E-AC-130-S
Item: Aluminum Composite Sign Sign Material: Aluminum Composite
Header Background Color: Black Double-Sided: No
UV Resistant: Yes Sign Background Color: Yellow
Glow-in-the-Dark: Yes Width: 20-1/2"
Sign Shape: Rectangle Retroreflective Grade: Not Retroreflective
Header: Caution Height: 14-1/2"
Header Legend Color: Yellow Legend: Esta Puerta Se Debe Mantener Cerrada
Sign Mounting Style: With Mounting Holes Printed Language: Spanish
Includes: Installation Hardware Sign Legend Text Color: Black
Sign Subject Matter: Esta Puerta Se Debe Mantener Cerrada Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Spanish Safety Sign, Spanish Sign Message: ESTA PUERTA SE DEBE MANTENER CERRADA , English Sign Message: THIS DOOR MUST BE KEPT CLOSED. The aluminum composite sign will make a strong statement in an assortment of settings. The vigorous design allows the sign to be exhibited indoors and outdoors throughout harsh conditions. The assembly is encompassed of two sheets of pre painted .012" aluminum with a polyethylene core for versatility. An anti-graffiti UV coating is also included to prevent needle

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Vestil #SI-C-59-E-AC-130-S