Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

SIGN-CAUTION-63 20.5X14.5 ALUM COMP .130

  • Zoro #: G0442012
  • Mfr #: SI-C-63-E-AC-130-S
No Product Image Available
$43.00
  • Item: Aluminum Composite Sign
  • Width: 20-1/2"
  • Legend: Zona De Construcción Alerto A Equipos Móviles
See full product details
Orders over $75 ship free.

Vestil #SI-C-63-E-AC-130-S Specifications

  • Zoro #: G0442012
  • Mfr #: SI-C-63-E-AC-130-S
Item: Aluminum Composite Sign Width: 20-1/2"
Legend: Zona De Construcción Alerto A Equipos Móviles UV Resistant: Yes
Sign Background Color: Yellow Glow-in-the-Dark: Yes
Printed Language: Spanish Double-Sided: No
Includes: Installation Hardware Header: Caution
Sign Mounting Style: With Mounting Holes Header Legend Color: Yellow
Height: 14-1/2" Sign Shape: Rectangle
Header Background Color: Black Retroreflective Grade: Not Retroreflective
Sign Material: Aluminum Composite Sign Subject Matter: Zona De Construcción Alerto A Equipos Móviles
Sign Legend Text Color: Black Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Spanish Safety Sign, Spanish Sign Message: ZONA DE CONSTRUCCIÓN ALERTO A EQUIPOS MÓVILES, English Sign Message: CONSTRUCTION AREA WATCH FOR MOVING EQUIPMENT. The aluminum composite sign will make a strong statement in an assortment of settings. The vigorous design allows the sign to be exhibited indoors and outdoors throughout harsh conditions. The assembly is encompassed of two sheets of pre painted .012" aluminum with a polyethylene core for versatility. An anti-graffiti UV coating is also inc

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Vestil #SI-C-63-E-AC-130-S