Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

SIGN-CAUTION-67 20.5X14.5 ALUM COMP .130

  • Zoro #: G0442091
  • Mfr #: SI-C-67-E-AC-130-S
No Product Image Available
$43.00
  • Item: Aluminum Composite Sign
  • Sign Mounting Style: With Mounting Holes
  • Glow-in-the-Dark: Yes
See full product details
Orders over $75 ship free.

Vestil #SI-C-67-E-AC-130-S Specifications

  • Zoro #: G0442091
  • Mfr #: SI-C-67-E-AC-130-S
Item: Aluminum Composite Sign Sign Mounting Style: With Mounting Holes
Glow-in-the-Dark: Yes Header Legend Color: Yellow
Sign Shape: Rectangle Double-Sided: No
Legend: Estas Puertas Cierran Automáticamente Height: 14-1/2"
Sign Material: Aluminum Composite Printed Language: Spanish
Width: 20-1/2" Header: Caution
Includes: Installation Hardware UV Resistant: Yes
Retroreflective Grade: Not Retroreflective Header Background Color: Black
Sign Background Color: Yellow Sign Subject Matter: Estas Puertas Cierran Automáticamente
Sign Legend Text Color: Black Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Spanish Safety Sign, Spanish Sign Message: ESTAS PUERTAS CIERRAN AUTOMÁTICAMENTE, English Sign Message: THESE DOORS CLOSE AUTOMATICALLY. The aluminum composite sign will make a strong statement in an assortment of settings. The vigorous design allows the sign to be exhibited indoors and outdoors throughout harsh conditions. The assembly is encompassed of two sheets of pre painted .012" aluminum with a polyethylene core for versatility. An anti-graffiti UV coating is also included to prevent need

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Vestil #SI-C-67-E-AC-130-S