Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

SIGN-CAUTION-69 12.5X9.5 ALUMINUM .063

  • Zoro #: G0647060
  • Mfr #: SI-C-69-B-AL-063-S
No Product Image Available
$19.00 /ea

Order in multiples of 2

  • Item: Aluminum Sign
  • Header: Caution
  • Legend: Asegurese De Quitar Y Guardar Las Cunas
See full product details
Orders over $75 ship free.

Vestil #SI-C-69-B-AL-063-S Specifications

  • Zoro #: G0647060
  • Mfr #: SI-C-69-B-AL-063-S
  • Item: Aluminum Sign
  • Header: Caution
  • Legend: Asegurese De Quitar Y Guardar Las Cunas
  • Width: 12-1/2"
  • Height: 9-1/2"
  • Sign Shape: Rectangle
  • Sign Material: Aluminum
  • Sign Mounting Style: With Mounting Holes
  • Printed Language: Spanish
  • Sign Background Color: Yellow
  • Retroreflective Grade: Not Retroreflective
  • Glow-in-the-Dark: Yes
  • UV Resistant: Yes
  • Double-Sided: No
  • Header Legend Color: Yellow
  • Header Background Color: Black
  • Includes: Installation Hardware
  • Sign Subject Matter: Asegurese De Quitar Y Guardar Las Cuñas
  • Sign Legend Text Color: Black
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Spanish Safety Sign, Spanish Sign Message: ASEGURESE DE QUITAR Y GUARDAR LAS CUÑAS, English Sign Message: MAKE SURE THAT WHEEL CHOCKS ARE REMOVED AND STOWED. An aluminum constructed sign is a great choice for displaying in a variety of settings. The robust design allows the sign to be exhibited indoors and outdoors throughout harsh conditions. The aluminum fabrication will never rust, while the anti-graffiti surface coating prevents the possibility of unnecessary defacement. A .063” thickness pr

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Vestil #SI-C-69-B-AL-063-S