Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

SIGN-CAUTION-69 20.5X14.5 ALUM COMP .130

  • Zoro #: G0442021
  • Mfr #: SI-C-69-E-AC-130-S
No Product Image Available
$43.00
  • Item: Aluminum Composite Sign
  • Glow-in-the-Dark: Yes
  • Width: 20-1/2"
See full product details
Orders over $75 ship free.

Vestil #SI-C-69-E-AC-130-S Specifications

  • Zoro #: G0442021
  • Mfr #: SI-C-69-E-AC-130-S
Item: Aluminum Composite Sign Glow-in-the-Dark: Yes
Width: 20-1/2" Header: Caution
UV Resistant: Yes Includes: Installation Hardware
Sign Background Color: Yellow Sign Mounting Style: With Mounting Holes
Sign Material: Aluminum Composite Header Legend Color: Yellow
Height: 14-1/2" Legend: Asegurese De Quitar Y Guardar Las Cunas
Sign Shape: Rectangle Printed Language: Spanish
Header Background Color: Black Double-Sided: No
Retroreflective Grade: Not Retroreflective Sign Legend Text Color: Black
Sign Subject Matter: Asegurese De Quitar Y Guardar Las Cuñas Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Spanish Safety Sign, Spanish Sign Message: ASEGURESE DE QUITAR Y GUARDAR LAS CUÑAS, English Sign Message: MAKE SURE THAT WHEEL CHOCKS ARE REMOVED AND STOWED. The aluminum composite sign will make a strong statement in an assortment of settings. The vigorous design allows the sign to be exhibited indoors and outdoors throughout harsh conditions. The assembly is encompassed of two sheets of pre painted .012" aluminum with a polyethylene core for versatility. An anti-graffiti UV coating is also inc

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Vestil #SI-C-69-E-AC-130-S