Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

SIGN-DANGER-03, 20.5X14.5 ALUM COMP .130

  • Zoro #: G0442274
  • Mfr #: SI-D-03-E-AC-130-S
No Product Image Available
$43.00
  • Item: Aluminum Composite Sign
  • Width: 20-1/2"
  • Legend: Empleados Solamente
See full product details
Orders over $75 ship free.

Vestil #SI-D-03-E-AC-130-S Specifications

  • Zoro #: G0442274
  • Mfr #: SI-D-03-E-AC-130-S
Item: Aluminum Composite Sign Width: 20-1/2"
Legend: Empleados Solamente Double-Sided: No
Printed Language: Spanish Sign Background Color: White
Sign Shape: Rectangle Height: 14-1/2"
Sign Material: Aluminum Composite Header Background Color: Black/Red
Retroreflective Grade: Not Retroreflective Includes: Installation Hardware
Header Legend Color: White Sign Mounting Style: With Mounting Holes
Header: Danger Glow-in-the-Dark: Yes
UV Resistant: Yes Sign Subject Matter: Empleados Solamente
Sign Legend Text Color: Black Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Spanish Safety Sign, Spanish Sign Message: EMPLEADOS SOLAMENTE, English Sign Message: Employees Only. The aluminum composite sign will make a strong statement in an assortment of settings. The vigorous design allows the sign to be exhibited indoors and outdoors throughout harsh conditions. The assembly is encompassed of two sheets of pre painted .012" aluminum with a polyethylene core for versatility. An anti-graffiti UV coating is also included to prevent needless defacement of signs.

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Vestil #SI-D-03-E-AC-130-S