Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

SIGN-DANGER-08, 20.5X14.5 ALUM COMP .130

  • Zoro #: G0442204
  • Mfr #: SI-D-08-E-AC-130-S
No Product Image Available
$43.00
  • Item: Aluminum Composite Sign
  • Sign Background Color: White
  • Width: 20-1/2"
See full product details
Orders over $75 ship free.

Vestil #SI-D-08-E-AC-130-S Specifications

  • Zoro #: G0442204
  • Mfr #: SI-D-08-E-AC-130-S
Item: Aluminum Composite Sign Sign Background Color: White
Width: 20-1/2" Retroreflective Grade: Not Retroreflective
Sign Material: Aluminum Composite Includes: Installation Hardware
UV Resistant: Yes Header Background Color: Black/Red
Header: Danger Glow-in-the-Dark: Yes
Legend: Mantener Las Manos Fuera, Este Equipo Empieza Automáticamente Height: 14-1/2"
Double-Sided: No Sign Mounting Style: With Mounting Holes
Printed Language: Spanish Sign Shape: Rectangle
Header Legend Color: White Sign Subject Matter: Mantener Las Manos Fuera, Este Equipo Empieza Automáticamente
Sign Legend Text Color: Black Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Spanish Safety Sign, Spanish Sign Message: MANTENER LAS MANOS FUERA, ESTE EQUIPO EMPIEZA AUTOMÁTICAMENTE, English Sign Message: Keep Hands Clear This Equipment Starts Automatically. The aluminum composite sign will make a strong statement in an assortment of settings. The vigorous design allows the sign to be exhibited indoors and outdoors throughout harsh conditions. The assembly is encompassed of two sheets of pre painted .012" aluminum with a polyethylene core for versatility. An anti-graffit

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Vestil #SI-D-08-E-AC-130-S