Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

SIGN-DANGER-12, 20.5X14.5 ALUM COMP .130

  • Zoro #: G0442259
  • Mfr #: SI-D-12-E-AC-130-S
No Product Image Available
$43.00
  • Item: Aluminum Composite Sign
  • Double-Sided: No
  • Header Legend Color: White
See full product details
Orders over $75 ship free.

Vestil #SI-D-12-E-AC-130-S Specifications

  • Zoro #: G0442259
  • Mfr #: SI-D-12-E-AC-130-S
Item: Aluminum Composite Sign Double-Sided: No
Header Legend Color: White Sign Mounting Style: With Mounting Holes
UV Resistant: Yes Sign Background Color: White
Height: 14-1/2" Retroreflective Grade: Not Retroreflective
Includes: Installation Hardware Width: 20-1/2"
Sign Material: Aluminum Composite Sign Shape: Rectangle
Header Background Color: Black/Red Header: Danger
Legend: Hidrógeno, No Fumar Printed Language: Spanish
Glow-in-the-Dark: Yes Sign Legend Text Color: Black
Sign Subject Matter: Hidrógeno, No Fumar Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Spanish Safety Sign, Spanish Sign Message: HIDRÓGENO, NO FUMAR, English Sign Message: Hydrogen No Smoking. The aluminum composite sign will make a strong statement in an assortment of settings. The vigorous design allows the sign to be exhibited indoors and outdoors throughout harsh conditions. The assembly is encompassed of two sheets of pre painted .012" aluminum with a polyethylene core for versatility. An anti-graffiti UV coating is also included to prevent needless defacement of signs.

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Vestil #SI-D-12-E-AC-130-S