Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

SIGN-DANGER-14, 20.5X14.5 ALUM COMP .130

  • Zoro #: G0442335
  • Mfr #: SI-D-14-E-AC-130-S
No Product Image Available
$42.99
  • Item: Aluminum Composite Sign
  • Sign Mounting Style: With Mounting Holes
  • Sign Material: Aluminum Composite
See full product details
Orders over $75 ship free.

Vestil #SI-D-14-E-AC-130-S Specifications

  • Zoro #: G0442335
  • Mfr #: SI-D-14-E-AC-130-S
Item: Aluminum Composite Sign Sign Mounting Style: With Mounting Holes
Sign Material: Aluminum Composite Header Legend Color: White
Sign Background Color: White Sign Shape: Rectangle
Header: Danger Double-Sided: No
Printed Language: Spanish Width: 20-1/2"
Glow-in-the-Dark: Yes Header Background Color: Black/Red
UV Resistant: Yes Retroreflective Grade: Not Retroreflective
Height: 14-1/2" Includes: Installation Hardware
Legend: Protección Auditiva Requerida En Esta Zona Sign Legend Text Color: Black
Sign Subject Matter: Protección Auditiva Requerida En Esta Zona Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Spanish Safety Sign, Spanish Sign Message: PROTECCIÓN AUDITIVA REQUERIDA EN ESTA ZONA, English Sign Message: Hearing Protection Required In This Area. The aluminum composite sign will make a strong statement in an assortment of settings. The vigorous design allows the sign to be exhibited indoors and outdoors throughout harsh conditions. The assembly is encompassed of two sheets of pre painted .012" aluminum with a polyethylene core for versatility. An anti-graffiti UV coating is also included t

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Vestil #SI-D-14-E-AC-130-S