Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

SIGN-DANGER-18, 10.5X7.5 .011, LABEL/DECAL

  • Zoro #: G0663684
  • Mfr #: SI-D-18-A-LB-011-S
No Product Image Available
$8.00 /ea

Order in multiples of 5

  • Item: Vinyl Label Sign
  • Header: Danger
  • Legend: No Viajar Las Orquillas Elevadas
See full product details
Orders over $75 ship free.

Vestil #SI-D-18-A-LB-011-S Specifications

  • Zoro #: G0663684
  • Mfr #: SI-D-18-A-LB-011-S
  • Item: Vinyl Label Sign
  • Header: Danger
  • Legend: No Viajar Las Orquillas Elevadas
  • Width: 10-1/2"
  • Height: 7-1/2"
  • Sign Shape: Rectangle
  • Sign Material: Vinyl Label
  • Sign Mounting Style: Adhesive
  • Printed Language: Spanish
  • Sign Background Color: White
  • Retroreflective Grade: Not Retroreflective
  • Glow-in-the-Dark: Yes
  • UV Resistant: Yes
  • Includes: Installation Hardware
  • Double-Sided: No
  • Header Legend Color: White
  • Header Background Color: Black/Red
  • Sign Subject Matter: No Viajar Las Orquillas Elevadas
  • Sign Legend Text Color: Black
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Spanish Safety Sign, Spanish Sign Message: NO VIAJAR LAS ORQUILLAS ELEVADAS, English Sign Message: Do Not Travel With Forks Raised. The vinyl label decal signs are the perfect addition to an assortment of settings from schools to the manufacturing plants. The peel and place decals perform well both indoors and outdoors in extreme conditions. With a UV and chemical resistant design, the decals can be applied to many surfaces to promote wellbeing through its large, easy to view lettering. If you’r

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Vestil #SI-D-18-A-LB-011-S