Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

SIGN-DANGER-27 20.5X14.5 ALUM COMP .130

  • Zoro #: G0442432
  • Mfr #: SI-D-27-E-AC-130-S
No Product Image Available
$43.00
  • Item: Aluminum Composite Sign
  • Includes: Installation Hardware
  • Height: 14-1/2"
See full product details
Orders over $75 ship free.

Vestil #SI-D-27-E-AC-130-S Specifications

  • Zoro #: G0442432
  • Mfr #: SI-D-27-E-AC-130-S
Item: Aluminum Composite Sign Includes: Installation Hardware
Height: 14-1/2" Header Legend Color: White
Double-Sided: No Header: Danger
Glow-in-the-Dark: Yes Sign Shape: Rectangle
Retroreflective Grade: Not Retroreflective Header Background Color: Black/Red
Sign Material: Aluminum Composite Legend: No Operar Sin Lentes De Seguridad
Sign Mounting Style: With Mounting Holes Width: 20-1/2"
Sign Background Color: White UV Resistant: Yes
Printed Language: Spanish Sign Subject Matter: No Operar Sin Lentes De Seguridad
Sign Legend Text Color: Black Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Spanish Safety Sign, Spanish Sign Message: NO OPERAR SIN LENTES DE SEGURIDAD, English Sign Message: Do Not Operate Without Wearing Safety Glasses. The aluminum composite sign will make a strong statement in an assortment of settings. The vigorous design allows the sign to be exhibited indoors and outdoors throughout harsh conditions. The assembly is encompassed of two sheets of pre painted .012" aluminum with a polyethylene core for versatility. An anti-graffiti UV coating is also included to pr

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Vestil #SI-D-27-E-AC-130-S