Vestil
SIGN-DANGER-28 18.5X12.5 ALUMINUM .080
- Zoro #: G0669774
- Mfr #: SI-D-28-D-AL-080-S
Hover or click to zoom Tap to zoom
Key Features
- Item: Aluminum Sign
- Header: Danger
- Legend: No Operar Sin Protección En Su Lugar
- Width: 18-1/2"
- Height: 12-1/2"
- Sign Shape: Rectangle
- Sign Material: Aluminum
- Sign Mounting Style: With Mounting Holes
$29.90
Subtotal: $29.90
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- VESTIL SIGN-DANGER -02, 12.5X9.5 ALUMINUM .063 SI-D-02-B-AL-063-S
- VESTIL Sign-Warning-31, 20.5x14.5, Lbl/Decal, .011 SI-W-31-E-LB-011-S
- VESTIL SIGN-CAUTION-13, 12.5X9.5 ALUMINUM .040 SI-C-13-B-AL-040-S
- VESTIL SIGN-DANGER-51 18.5X12.5 POLYSTYRENE.040 SI-D-51-D-PS-040-S
- VESTIL SIGN-DANGER-64 20.5X14.5 ALUMINUM .040 SI-D-64-E-AL-040-S
- VESTIL Sign-Warning-47, 14.5x10.5, Aluminum, .040 SI-W-47-C-AL-040-S
- VESTIL SIGN-DANGER-18, 20.5X14.5 LABEL/DECAL.011 SI-D-18-E-LB-011-S
- CONDOR Safety Sign Emergency Exit, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, Spanish 467P35
- VESTIL SIGN-DANGER-36 14.5X10.5 POLYSTYRENE.040 SI-D-36-C-PS-040-S
- VESTIL SIGN-DANGER -35 10.5X7.5 ALUMINUM .063 SI-D-35-A-AL-063-S
- VESTIL Sign-Warning-28, 12.5x9.5, Aluminum, .063 SI-W-28-B-AL-063-S
- Vestil Signs