Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

SIGN-DANGER-30 20.5X14.5 ALUM COMP .130

  • Zoro #: G0442475
  • Mfr #: SI-D-30-E-AC-130-S
No Product Image Available
$43.00
  • Item: Aluminum Composite Sign
  • Retroreflective Grade: Not Retroreflective
  • Header: Danger
See full product details
Orders over $75 ship free.

Vestil #SI-D-30-E-AC-130-S Specifications

  • Zoro #: G0442475
  • Mfr #: SI-D-30-E-AC-130-S
Item: Aluminum Composite Sign Retroreflective Grade: Not Retroreflective
Header: Danger Legend: Mantener La Zona De La Puerta Despejada
Header Legend Color: White Sign Background Color: White
Sign Material: Aluminum Composite Height: 14-1/2"
Width: 20-1/2" Includes: Installation Hardware
Header Background Color: Black/Red Sign Shape: Rectangle
Glow-in-the-Dark: Yes Double-Sided: No
UV Resistant: Yes Sign Mounting Style: With Mounting Holes
Printed Language: Spanish Sign Subject Matter: Mantener La Zona De La Puerta Despejada
Sign Legend Text Color: Black Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Spanish Safety Sign, Spanish Sign Message: MANTENER LA ZONA DE LA PUERTA DESPEJADA, English Sign Message: Stand Clear Of Door Area. The aluminum composite sign will make a strong statement in an assortment of settings. The vigorous design allows the sign to be exhibited indoors and outdoors throughout harsh conditions. The assembly is encompassed of two sheets of pre painted .012" aluminum with a polyethylene core for versatility. An anti-graffiti UV coating is also included to prevent needless

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Vestil #SI-D-30-E-AC-130-S