Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

SIGN-DANGER-31 20.5X14.5 ALUM COMP .130

  • Zoro #: G0442441
  • Mfr #: SI-D-31-E-AC-130-S
No Product Image Available
$43.00
  • Item: Aluminum Composite Sign
  • Sign Material: Aluminum Composite
  • Glow-in-the-Dark: Yes
See full product details
Orders over $75 ship free.

Vestil #SI-D-31-E-AC-130-S Specifications

  • Zoro #: G0442441
  • Mfr #: SI-D-31-E-AC-130-S
Item: Aluminum Composite Sign Sign Material: Aluminum Composite
Glow-in-the-Dark: Yes Legend: No Puede Subirse, Sentarse, Caminar Ni Montarse En Las Bandas
Height: 14-1/2" Header Legend Color: White
Sign Background Color: White Sign Shape: Rectangle
Double-Sided: No Printed Language: Spanish
Retroreflective Grade: Not Retroreflective Sign Mounting Style: With Mounting Holes
Width: 20-1/2" Header: Danger
Includes: Installation Hardware UV Resistant: Yes
Header Background Color: Black/Red Sign Legend Text Color: Black
Sign Subject Matter: No Puede Subirse, Sentarse, Caminar Ni Montarse En Las Bandas Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Spanish Safety Sign, Spanish Sign Message: NO PUEDE SUBIRSE, SENTARSE, CAMINAR NI MONTARSE EN LAS BANDAS, English Sign Message: Do Not Climb, Sit, Walk, Or Ride On Conveyor. The aluminum composite sign will make a strong statement in an assortment of settings. The vigorous design allows the sign to be exhibited indoors and outdoors throughout harsh conditions. The assembly is encompassed of two sheets of pre painted .012" aluminum with a polyethylene core for versatility. An anti-graffiti UV coa

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Vestil #SI-D-31-E-AC-130-S