Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

SIGN-DANGER-37 20.5X14.5 ALUM COMP .130

  • Zoro #: G0442660
  • Mfr #: SI-D-37-E-AC-130-S
No Product Image Available
$43.00
  • Item: Aluminum Composite Sign
  • Width: 20-1/2"
  • UV Resistant: Yes
See full product details
Orders over $75 ship free.

Vestil #SI-D-37-E-AC-130-S Specifications

  • Zoro #: G0442660
  • Mfr #: SI-D-37-E-AC-130-S
Item: Aluminum Composite Sign Width: 20-1/2"
UV Resistant: Yes Retroreflective Grade: Not Retroreflective
Header: Danger Sign Material: Aluminum Composite
Sign Mounting Style: With Mounting Holes Printed Language: Spanish
Sign Shape: Rectangle Legend: Zona De Construcción No Entrar
Header Background Color: Black/Red Height: 14-1/2"
Header Legend Color: White Sign Background Color: White
Includes: Installation Hardware Double-Sided: No
Glow-in-the-Dark: Yes Sign Subject Matter: Zona De Construcción No Entrar
Sign Legend Text Color: Black Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Spanish Safety Sign, Spanish Sign Message: ZONA DE CONSTRUCCIÓN NO ENTRAR, English Sign Message: Construction Area Do Not Enter. The aluminum composite sign will make a strong statement in an assortment of settings. The vigorous design allows the sign to be exhibited indoors and outdoors throughout harsh conditions. The assembly is encompassed of two sheets of pre painted .012" aluminum with a polyethylene core for versatility. An anti-graffiti UV coating is also included to prevent needless def

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Vestil #SI-D-37-E-AC-130-S