Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

SIGN-DANGER-45 20.5X14.5 ALUM COMP .130

  • Zoro #: G0442642
  • Mfr #: SI-D-45-E-AC-130-S
No Product Image Available
$43.00
  • Item: Aluminum Composite Sign
  • Retroreflective Grade: Not Retroreflective
  • Sign Mounting Style: With Mounting Holes
See full product details
Orders over $75 ship free.

Vestil #SI-D-45-E-AC-130-S Specifications

  • Zoro #: G0442642
  • Mfr #: SI-D-45-E-AC-130-S
Item: Aluminum Composite Sign Retroreflective Grade: Not Retroreflective
Sign Mounting Style: With Mounting Holes Printed Language: Spanish
Double-Sided: No Includes: Installation Hardware
Width: 20-1/2" Height: 14-1/2"
Header Background Color: Black/Red Sign Material: Aluminum Composite
UV Resistant: Yes Sign Shape: Rectangle
Header: Danger Glow-in-the-Dark: Yes
Sign Background Color: White Header Legend Color: White
Legend: Zona De Carga Para Baterías, No Fumar Sign Legend Text Color: Black
Sign Subject Matter: Zona De Carga Para Baterías, No Fumar Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Spanish Safety Sign, Spanish Sign Message: ZONA DE CARGA PARA BATERÍAS, NO FUMAR, English Sign Message: Battery Charging Area No Smoking. The aluminum composite sign will make a strong statement in an assortment of settings. The vigorous design allows the sign to be exhibited indoors and outdoors throughout harsh conditions. The assembly is encompassed of two sheets of pre painted .012" aluminum with a polyethylene core for versatility. An anti-graffiti UV coating is also included to prevent nee

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Vestil #SI-D-45-E-AC-130-S