Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

SIGN-DANGER-47 20.5X14.5 ALUM COMP .130

  • Zoro #: G0442554
  • Mfr #: SI-D-47-E-AC-130-S
No Product Image Available
$42.99
  • Item: Aluminum Composite Sign
  • Header Background Color: Black/Red
  • Sign Shape: Rectangle
See full product details
Orders over $75 ship free.

Vestil #SI-D-47-E-AC-130-S Specifications

  • Zoro #: G0442554
  • Mfr #: SI-D-47-E-AC-130-S
Item: Aluminum Composite Sign Header Background Color: Black/Red
Sign Shape: Rectangle Header: Danger
Glow-in-the-Dark: Yes Header Legend Color: White
Printed Language: Spanish UV Resistant: Yes
Sign Mounting Style: With Mounting Holes Sign Background Color: White
Sign Material: Aluminum Composite Width: 20-1/2"
Double-Sided: No Legend: Árgon
Retroreflective Grade: Not Retroreflective Height: 14-1/2"
Includes: Installation Hardware Sign Subject Matter: Árgon
Sign Legend Text Color: Black Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Spanish Safety Sign, Spanish Sign Message: ÁRGON, English Sign Message: Argon. The aluminum composite sign will make a strong statement in an assortment of settings. The vigorous design allows the sign to be exhibited indoors and outdoors throughout harsh conditions. The assembly is encompassed of two sheets of pre painted .012" aluminum with a polyethylene core for versatility. An anti-graffiti UV coating is also included to prevent needless defacement of signs.

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Vestil #SI-D-47-E-AC-130-S