Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Sign-Danger-69, 20.5x14.5, Alum, Comp, .130

  • Zoro #: G0440299
  • Mfr #: SI-D-69-E-AC-130-S
No Product Image Available
$43.00
  • Item: Aluminum Composite Sign
  • Legend: Esta Máquina No Debe Ser Operada Sin Protección Adecuada
  • UV Resistant: Yes
See full product details
Orders over $75 ship free.

Vestil #SI-D-69-E-AC-130-S Specifications

  • Zoro #: G0440299
  • Mfr #: SI-D-69-E-AC-130-S
Item: Aluminum Composite Sign Legend: Esta Máquina No Debe Ser Operada Sin Protección Adecuada
UV Resistant: Yes Sign Material: Aluminum Composite
Header: Danger Sign Mounting Style: With Mounting Holes
Header Background Color: Black/Red Header Legend Color: White
Glow-in-the-Dark: Yes Height: 14-1/2"
Includes: Installation Hardware Retroreflective Grade: Not Retroreflective
Printed Language: Spanish Double-Sided: No
Sign Shape: Rectangle Sign Background Color: White
Width: 20-1/2" Sign Subject Matter: Esta Máquina No Debe Ser Operada Sin Protección Adecuada
Sign Legend Text Color: Black Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Spanish Safety Sign, Spanish Sign Message: ESTA MÁQUINA NO DEBE SER OPERADA SIN PROTECCIÓN ADECUADA, English Sign Message: This Machine Must Not Be Operated Without Guard In Place. The aluminum composite sign will make a strong statement in an assortment of settings. The vigorous design allows the sign to be exhibited indoors and outdoors throughout harsh conditions. The assembly is encompassed of two sheets of pre painted .012" aluminum with a polyethylene core for versatility. An anti-graffiti

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Vestil #SI-D-69-E-AC-130-S