Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Sign-Notice-06, 20.5x14.5, Alum, Comp, .130

  • Zoro #: G0439949
  • Mfr #: SI-N-06-E-AC-130-S
No Product Image Available
$42.99
  • Item: Aluminum Composite Sign
  • Sign Shape: Rectangle
  • Printed Language: Spanish
See full product details
Orders over $75 ship free.

Vestil #SI-N-06-E-AC-130-S Specifications

  • Zoro #: G0439949
  • Mfr #: SI-N-06-E-AC-130-S
Item: Aluminum Composite Sign Sign Shape: Rectangle
Printed Language: Spanish Header Background Color: Blue
Legend: No Se Permite Alcohol Ni Drugas En Esta Instalación Height: 14-1/2"
Sign Material: Aluminum Composite UV Resistant: Yes
Header: Notice Glow-in-the-Dark: Yes
Sign Mounting Style: With Mounting Holes Header Legend Color: White
Retroreflective Grade: Not Retroreflective Sign Background Color: White
Double-Sided: No Width: 20-1/2"
Includes: Installation Hardware Sign Subject Matter: No Se Permite Alcohol Ni Drugas En Esta Instalación
Sign Legend Text Color: Black Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Spanish Safety Sign, Spanish Sign Message: NO SE PERMITE ALCOHOL NI DRUGAS EN ESTA INSTALACIÓN, English Sign Message: No Alcohol Or Drugs Allowed On These Premises. The aluminum composite sign will make a strong statement in an assortment of settings. The vigorous design allows the sign to be exhibited indoors and outdoors throughout harsh conditions. The assembly is encompassed of two sheets of pre painted .012" aluminum with a polyethylene core for versatility. An anti-graffiti UV coating is a

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Vestil #SI-N-06-E-AC-130-S