Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Sign-Notice-16, 20.5x14.5, Alum, Comp, .130

  • Zoro #: G0440174
  • Mfr #: SI-N-16-E-AC-130-S
No Product Image Available
$43.00
  • Item: Aluminum Composite Sign
  • Header: Notice
  • Legend: Presión De Aire 10 P.S.I. Para Limpiar Piezas Y Equipo
See full product details
Orders over $75 ship free.

Vestil #SI-N-16-E-AC-130-S Specifications

  • Zoro #: G0440174
  • Mfr #: SI-N-16-E-AC-130-S
Item: Aluminum Composite Sign Header: Notice
Legend: Presión De Aire 10 P.S.I. Para Limpiar Piezas Y Equipo Width: 20-1/2"
Height: 14-1/2" Sign Shape: Rectangle
Sign Material: Aluminum Composite Sign Mounting Style: With Mounting Holes
Printed Language: Spanish Sign Background Color: White
Retroreflective Grade: Not Retroreflective Glow-in-the-Dark: Yes
UV Resistant: Yes Includes: Installation Hardware
Double-Sided: No Header Legend Color: White
Header Background Color: Blue Sign Subject Matter: Presión De Aire 10 P.S.I. Para Limpiar Piezas Y Equipo
Sign Legend Text Color: Black Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Spanish Safety Sign, Spanish Sign Message: PRESIÓN DE AIRE 10 P.S.I. PARA LIMPIAR PIEZAS Y EQUIPO, English Sign Message: Air Pressure 10 P.S.I. For Cleaning Parts And Equipment. The aluminum composite sign will make a strong statement in an assortment of settings. The vigorous design allows the sign to be exhibited indoors and outdoors throughout harsh conditions. The assembly is encompassed of two sheets of pre painted .012" aluminum with a polyethylene core for versatility. An anti-graffiti UV

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Vestil #SI-N-16-E-AC-130-S