Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Sign-Notice-20, 10.5x7.5, Alum, Comp, .130

  • Zoro #: G0634829
  • Mfr #: SI-N-20-A-AC-130-S
No Product Image Available
$16.00 /ea

Order in multiples of 3

  • Item: Aluminum Composite Sign
  • Header: Notice
  • Legend: Las Ruedas Deben Tener Las Cuñas Antes De Cargar O Descargar
See full product details
Orders over $75 ship free.

Vestil #SI-N-20-A-AC-130-S Specifications

  • Zoro #: G0634829
  • Mfr #: SI-N-20-A-AC-130-S
  • Item: Aluminum Composite Sign
  • Header: Notice
  • Legend: Las Ruedas Deben Tener Las Cuñas Antes De Cargar O Descargar
  • Width: 10-1/2"
  • Height: 7-1/2"
  • Sign Shape: Rectangle
  • Sign Material: Aluminum Composite
  • Sign Mounting Style: With Mounting Holes
  • Printed Language: Spanish
  • Sign Background Color: White
  • Retroreflective Grade: Not Retroreflective
  • Glow-in-the-Dark: Yes
  • UV Resistant: Yes
  • Header Background Color: Blue
  • Double-Sided: No
  • Includes: Installation Hardware
  • Header Legend Color: White
  • Sign Legend Text Color: Black
  • Sign Subject Matter: Las Ruedas Deben Tener Las Cuñas Antes De Cargar O Descargar
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Spanish Safety Sign, Spanish Sign Message: LAS RUEDAS DEBEN TENER LAS CUÑAS ANTES DE CARGAR O DESCARGAR , English Sign Message: Wheels Must Be Chocked Before Loading Or Unloading. The aluminum composite sign will make a strong statement in an assortment of settings. The vigorous design allows the sign to be exhibited indoors and outdoors throughout harsh conditions. The assembly is encompassed of two sheets of pre painted .012" aluminum with a polyethylene core for versatility. An anti-graffiti

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Vestil #SI-N-20-A-AC-130-S