Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Sign-Notice-24, 20.5x14.5, Alum, Comp, .130

  • Zoro #: G0440052
  • Mfr #: SI-N-24-E-AC-130-S
No Product Image Available
$40.19
  • Item: Aluminum Composite Sign
  • Printed Language: Spanish
  • Header Legend Color: White
See full product details
Orders over $75 ship free.

Vestil #SI-N-24-E-AC-130-S Specifications

  • Zoro #: G0440052
  • Mfr #: SI-N-24-E-AC-130-S
Item: Aluminum Composite Sign Printed Language: Spanish
Header Legend Color: White Includes: Installation Hardware
Sign Shape: Rectangle Double-Sided: No
UV Resistant: Yes Sign Mounting Style: With Mounting Holes
Sign Material: Aluminum Composite Sign Background Color: White
Header: Notice Height: 14-1/2"
Retroreflective Grade: Not Retroreflective Legend: Esta Área Esta Bajo Vigilancia
Header Background Color: Blue Glow-in-the-Dark: Yes
Width: 20-1/2" Sign Subject Matter: Esta Área Esta Bajo Vigilancia
Sign Legend Text Color: Black Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Spanish Safety Sign, Spanish Sign Message: ESTA ÁREA ESTA BAJO VIGILANCIA , English Sign Message: This Area Under Surveillance Safety. The aluminum composite sign will make a strong statement in an assortment of settings. The vigorous design allows the sign to be exhibited indoors and outdoors throughout harsh conditions. The assembly is encompassed of two sheets of pre painted .012" aluminum with a polyethylene core for versatility. An anti-graffiti UV coating is also included to prevent needle

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Vestil #SI-N-24-E-AC-130-S