Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Sign-Notice-27, 20.5x14.5, Alum, Comp, .130

  • Zoro #: G0440043
  • Mfr #: SI-N-27-E-AC-130-S
No Product Image Available
$43.00
  • Item: Aluminum Composite Sign
  • Header: Notice
  • Legend: Operadores De Montagargas Certificados Solamente
See full product details
Orders over $75 ship free.

Vestil #SI-N-27-E-AC-130-S Specifications

  • Zoro #: G0440043
  • Mfr #: SI-N-27-E-AC-130-S
Item: Aluminum Composite Sign Header: Notice
Legend: Operadores De Montagargas Certificados Solamente Width: 20-1/2"
Height: 14-1/2" Sign Shape: Rectangle
Sign Material: Aluminum Composite Sign Mounting Style: With Mounting Holes
Printed Language: Spanish Sign Background Color: White
Retroreflective Grade: Not Retroreflective Glow-in-the-Dark: Yes
UV Resistant: Yes Includes: Installation Hardware
Double-Sided: No Header Legend Color: White
Header Background Color: Blue Sign Legend Text Color: Black
Sign Subject Matter: Operadores De Montagargas Certificados Solamente Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Spanish Safety Sign, Spanish Sign Message: OPERADORES DE MONTAGARGAS CERTIFICADOS SOLAMENTE , English Sign Message: Certified Forklift Operators Only. The aluminum composite sign will make a strong statement in an assortment of settings. The vigorous design allows the sign to be exhibited indoors and outdoors throughout harsh conditions. The assembly is encompassed of two sheets of pre painted .012" aluminum with a polyethylene core for versatility. An anti-graffiti UV coating is also included t

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Vestil #SI-N-27-E-AC-130-S