Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Sign-Notice-32, 20.5x14.5, Alum, Comp, .130

  • Zoro #: G0440229
  • Mfr #: SI-N-32-E-AC-130-S
No Product Image Available
$40.19
  • Item: Aluminum Composite Sign
  • Printed Language: Spanish
  • Glow-in-the-Dark: Yes
See full product details
Orders over $75 ship free.

Vestil #SI-N-32-E-AC-130-S Specifications

  • Zoro #: G0440229
  • Mfr #: SI-N-32-E-AC-130-S
Item: Aluminum Composite Sign Printed Language: Spanish
Glow-in-the-Dark: Yes Sign Shape: Rectangle
UV Resistant: Yes Double-Sided: No
Height: 14-1/2" Sign Material: Aluminum Composite
Header: Notice Retroreflective Grade: Not Retroreflective
Header Background Color: Blue Header Legend Color: White
Sign Background Color: White Includes: Installation Hardware
Sign Mounting Style: With Mounting Holes Legend: Las Visitas Deben Registrarse Con El De Seguridad
Width: 20-1/2" Sign Legend Text Color: Black
Sign Subject Matter: Las Visitas Deben Registrarse Con El De Seguridad Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Spanish Safety Sign, Spanish Sign Message: LAS VISITAS DEBEN REGISTRARSE CON EL DE SEGURIDAD , English Sign Message: Visitors Must Check In With security. The aluminum composite sign will make a strong statement in an assortment of settings. The vigorous design allows the sign to be exhibited indoors and outdoors throughout harsh conditions. The assembly is encompassed of two sheets of pre painted .012" aluminum with a polyethylene core for versatility. An anti-graffiti UV coating is also includ

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Vestil #SI-N-32-E-AC-130-S