Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Sign-Notice-36, 20.5x14.5, Alum, Comp, .130

  • Zoro #: G0440375
  • Mfr #: SI-N-36-E-AC-130-S
No Product Image Available
$40.19
  • Item: Aluminum Composite Sign
  • Sign Mounting Style: With Mounting Holes
  • Header Legend Color: White
See full product details
Orders over $75 ship free.

Vestil #SI-N-36-E-AC-130-S Specifications

  • Zoro #: G0440375
  • Mfr #: SI-N-36-E-AC-130-S
Item: Aluminum Composite Sign Sign Mounting Style: With Mounting Holes
Header Legend Color: White Sign Background Color: White
Width: 20-1/2" Legend: Prohibido El Paso
Sign Material: Aluminum Composite Header Background Color: Blue
Height: 14-1/2" Printed Language: Spanish
UV Resistant: Yes Double-Sided: No
Header: Notice Retroreflective Grade: Not Retroreflective
Glow-in-the-Dark: Yes Sign Shape: Rectangle
Includes: Installation Hardware Sign Subject Matter: Prohibido El Paso
Sign Legend Text Color: Black Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Spanish Safety Sign, Spanish Sign Message: PROHIBIDO EL PASO, English Sign Message: No Trespassing. The aluminum composite sign will make a strong statement in an assortment of settings. The vigorous design allows the sign to be exhibited indoors and outdoors throughout harsh conditions. The assembly is encompassed of two sheets of pre painted .012" aluminum with a polyethylene core for versatility. An anti-graffiti UV coating is also included to prevent needless defacement of signs.

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Vestil #SI-N-36-E-AC-130-S