Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Sign-Notice-55, 20.5x14.5, Alum, Comp, .130

  • Zoro #: G0440509
  • Mfr #: SI-N-55-E-AC-130-S
No Product Image Available
$43.00
  • Item: Aluminum Composite Sign
  • Glow-in-the-Dark: Yes
  • Retroreflective Grade: Not Retroreflective
See full product details
Orders over $75 ship free.

Vestil #SI-N-55-E-AC-130-S Specifications

  • Zoro #: G0440509
  • Mfr #: SI-N-55-E-AC-130-S
Item: Aluminum Composite Sign Glow-in-the-Dark: Yes
Retroreflective Grade: Not Retroreflective Header Legend Color: White
Includes: Installation Hardware Header Background Color: Blue
Header: Notice Height: 14-1/2"
Sign Material: Aluminum Composite Sign Background Color: White
Double-Sided: No Sign Shape: Rectangle
Sign Mounting Style: With Mounting Holes UV Resistant: Yes
Legend: Lentes Químicos Deben Usarse Pasando Este Punto Printed Language: Spanish
Width: 20-1/2" Sign Legend Text Color: Black
Sign Subject Matter: Lentes Químicos Deben Usarse Pasando Este Punto Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Spanish Safety Sign, Spanish Sign Message: LENTES QUÍMICOS DEBEN USARSE PASANDO ESTE PUNTO, English Sign Message: Chemical Goggles Must Be Worn Beyond This Point. The aluminum composite sign will make a strong statement in an assortment of settings. The vigorous design allows the sign to be exhibited indoors and outdoors throughout harsh conditions. The assembly is encompassed of two sheets of pre painted .012" aluminum with a polyethylene core for versatility. An anti-graffiti UV coating is als

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Vestil #SI-N-55-E-AC-130-S