Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Sign-Notice-57, 20.5x14.5, Alum, Comp, .130

  • Zoro #: G0440481
  • Mfr #: SI-N-57-E-AC-130-S
No Product Image Available
$42.99
  • Item: Aluminum Composite Sign
  • Double-Sided: No
  • Width: 20-1/2"
See full product details
Orders over $75 ship free.

Vestil #SI-N-57-E-AC-130-S Specifications

  • Zoro #: G0440481
  • Mfr #: SI-N-57-E-AC-130-S
Item: Aluminum Composite Sign Double-Sided: No
Width: 20-1/2" Legend: No Se Permiten Animales
Sign Mounting Style: With Mounting Holes Sign Shape: Rectangle
Printed Language: Spanish UV Resistant: Yes
Header Background Color: Blue Retroreflective Grade: Not Retroreflective
Sign Background Color: White Header: Notice
Glow-in-the-Dark: Yes Height: 14-1/2"
Header Legend Color: White Sign Material: Aluminum Composite
Includes: Installation Hardware Sign Subject Matter: No Se Permiten Animales
Sign Legend Text Color: Black Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Spanish Safety Sign, Spanish Sign Message: NO SE PERMITEN ANIMALES , English Sign Message: No Animals Allowed. The aluminum composite sign will make a strong statement in an assortment of settings. The vigorous design allows the sign to be exhibited indoors and outdoors throughout harsh conditions. The assembly is encompassed of two sheets of pre painted .012" aluminum with a polyethylene core for versatility. An anti-graffiti UV coating is also included to prevent needless defacement of signs.

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Vestil #SI-N-57-E-AC-130-S