Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Sign-Notice-64, 20.5x14.5, Alum, Comp, .130

  • Zoro #: G0440603
  • Mfr #: SI-N-64-E-AC-130-S
No Product Image Available
$42.99
  • Item: Aluminum Composite Sign
  • Printed Language: Spanish
  • Sign Background Color: White
See full product details
Orders over $75 ship free.

Vestil #SI-N-64-E-AC-130-S Specifications

  • Zoro #: G0440603
  • Mfr #: SI-N-64-E-AC-130-S
Item: Aluminum Composite Sign Printed Language: Spanish
Sign Background Color: White Sign Shape: Rectangle
Glow-in-the-Dark: Yes Height: 14-1/2"
Sign Material: Aluminum Composite Width: 20-1/2"
Header: Notice UV Resistant: Yes
Legend: Personas No Autorizadas Deben De Permanecer Fuera Includes: Installation Hardware
Header Background Color: Blue Double-Sided: No
Header Legend Color: White Retroreflective Grade: Not Retroreflective
Sign Mounting Style: With Mounting Holes Sign Subject Matter: Personas No Autorizadas Deben De Permanecer Fuera
Sign Legend Text Color: Black Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Spanish Safety Sign, Spanish Sign Message: PERSONAS NO AUTORIZADAS DEBEN DE PERMANECER FUERA , English Sign Message: Unauthorized Persons Keep Out. The aluminum composite sign will make a strong statement in an assortment of settings. The vigorous design allows the sign to be exhibited indoors and outdoors throughout harsh conditions. The assembly is encompassed of two sheets of pre painted .012" aluminum with a polyethylene core for versatility. An anti-graffiti UV coating is also included to p

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Vestil #SI-N-64-E-AC-130-S