Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Sign-Notice-70, 20.5x14.5, Alum, Comp, .130

  • Zoro #: G0440664
  • Mfr #: SI-N-70-E-AC-130-S
No Product Image Available
$42.99
  • Item: Aluminum Composite Sign
  • Glow-in-the-Dark: Yes
  • Includes: Installation Hardware
See full product details
Orders over $75 ship free.

Vestil #SI-N-70-E-AC-130-S Specifications

  • Zoro #: G0440664
  • Mfr #: SI-N-70-E-AC-130-S
Item: Aluminum Composite Sign Glow-in-the-Dark: Yes
Includes: Installation Hardware Sign Material: Aluminum Composite
Header: Notice Width: 20-1/2"
UV Resistant: Yes Sign Background Color: White
Sign Mounting Style: With Mounting Holes Header Legend Color: White
Legend: Limpie La Máquina Después De Usarla Printed Language: Spanish
Retroreflective Grade: Not Retroreflective Double-Sided: No
Header Background Color: Blue Sign Shape: Rectangle
Height: 14-1/2" Sign Legend Text Color: Black
Sign Subject Matter: Limpie La Máquina Después De Usarla Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Spanish Safety Sign, Spanish Sign Message: LIMPIE LA MÁQUINA DESPUÉS DE USARLA , English Sign Message: Clean Machine After Use. The aluminum composite sign will make a strong statement in an assortment of settings. The vigorous design allows the sign to be exhibited indoors and outdoors throughout harsh conditions. The assembly is encompassed of two sheets of pre painted .012" aluminum with a polyethylene core for versatility. An anti-graffiti UV coating is also included to prevent needless defa

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Vestil #SI-N-70-E-AC-130-S