Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Sign-Warning-15, 20.5x14.5, Alum, Comp, .130

  • Zoro #: G0440795
  • Mfr #: SI-W-15-E-AC-130-S
No Product Image Available
$43.00
  • Item: Aluminum Composite Sign
  • Sign Shape: Rectangle
  • Header Background Color: Black/Orange
See full product details
Orders over $75 ship free.

Vestil #SI-W-15-E-AC-130-S Specifications

  • Zoro #: G0440795
  • Mfr #: SI-W-15-E-AC-130-S
Item: Aluminum Composite Sign Sign Shape: Rectangle
Header Background Color: Black/Orange Sign Material: Aluminum Composite
Sign Mounting Style: With Mounting Holes Sign Background Color: Orange
Legend: Radiación De Radiografías Header Legend Color: Black
Header: Warning Glow-in-the-Dark: Yes
Includes: Installation Hardware UV Resistant: Yes
Double-Sided: No Width: 20-1/2"
Height: 14-1/2" Printed Language: Spanish
Retroreflective Grade: Not Retroreflective Sign Legend Text Color: Black
Sign Subject Matter: Radiación De Radiografías Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Spanish Safety Sign, Spanish Sign Message: RADIACIÓN DE RADIOGRAFÍAS, English Sign Message: X-Ray Radiation. The aluminum composite sign will make a strong statement in an assortment of settings. The vigorous design allows the sign to be exhibited indoors and outdoors throughout harsh conditions. The assembly is encompassed of two sheets of pre painted .012" aluminum with a polyethylene core for versatility. An anti-graffiti UV coating is also included to prevent needless defacement of signs.

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Vestil #SI-W-15-E-AC-130-S