Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Sign-Warning-17, 20.5x14.5, Alum, Comp, .130

  • Zoro #: G0440725
  • Mfr #: SI-W-17-E-AC-130-S
No Product Image Available
$43.00
  • Item: Aluminum Composite Sign
  • Header Legend Color: Black
  • Double-Sided: No
See full product details
Orders over $75 ship free.

Vestil #SI-W-17-E-AC-130-S Specifications

  • Zoro #: G0440725
  • Mfr #: SI-W-17-E-AC-130-S
Item: Aluminum Composite Sign Header Legend Color: Black
Double-Sided: No Sign Shape: Rectangle
UV Resistant: Yes Legend: Área De Soldadura Electrica
Printed Language: Spanish Includes: Installation Hardware
Height: 14-1/2" Glow-in-the-Dark: Yes
Header: Warning Sign Background Color: Orange
Sign Material: Aluminum Composite Retroreflective Grade: Not Retroreflective
Sign Mounting Style: With Mounting Holes Header Background Color: Black/Orange
Width: 20-1/2" Sign Subject Matter: Área De Soldadura Eléctrica
Sign Legend Text Color: Black Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Spanish Safety Sign, Spanish Sign Message: ÁREA DE SOLDADURA ELÉCTRICA , English Sign Message: Electric Welding Area. The aluminum composite sign will make a strong statement in an assortment of settings. The vigorous design allows the sign to be exhibited indoors and outdoors throughout harsh conditions. The assembly is encompassed of two sheets of pre painted .012" aluminum with a polyethylene core for versatility. An anti-graffiti UV coating is also included to prevent needless defacement of

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Vestil #SI-W-17-E-AC-130-S