Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Sign-Warning-21, 10.5x7.5, Lbl/Decal, .011

  • Zoro #: G0676083
  • Mfr #: SI-W-21-A-LB-011-S
No Product Image Available
$8.00 /ea

Order in multiples of 5

  • Item: Vinyl Label Sign
  • Header: Warning
  • Legend: Esta Entrada No Es Para Tráfico Peatonal Por Favor Use La Entrada Principal
See full product details
Orders over $75 ship free.

Vestil #SI-W-21-A-LB-011-S Specifications

  • Zoro #: G0676083
  • Mfr #: SI-W-21-A-LB-011-S
  • Item: Vinyl Label Sign
  • Header: Warning
  • Legend: Esta Entrada No Es Para Tráfico Peatonal Por Favor Use La Entrada Principal
  • Width: 10-1/2"
  • Height: 7-1/2"
  • Sign Shape: Rectangle
  • Sign Material: Vinyl Label
  • Sign Mounting Style: Adhesive
  • Printed Language: Spanish
  • Sign Background Color: Orange
  • Retroreflective Grade: Not Retroreflective
  • Glow-in-the-Dark: Yes
  • UV Resistant: Yes
  • Header Background Color: Black/Orange
  • Header Legend Color: Black
  • Double-Sided: No
  • Includes: Installation Hardware
  • Sign Legend Text Color: Black
  • Sign Subject Matter: Esta Entrada No Es Para Tráfico Peatonal Por Favor Use La Entrada Principal
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Spanish Safety Sign, Spanish Sign Message: ESTA ENTRADA NO ES PARA TRÁFICO PEATONAL POR FAVOR USE LA ENTRADA PRINCIPAL , English Sign Message: This Door Is Not For Pedestrian Traffic Please Use Main Entrance. The vinyl label decal signs are the perfect addition to an assortment of settings from schools to the manufacturing plants. The peel and place decals perform well both indoors and outdoors in extreme conditions. With a UV and chemical resistant design, the decals can be applied to many surf

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Vestil #SI-W-21-A-LB-011-S