Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Sign-Warning-21, 20.5x14.5, Alum, Comp, .130

  • Zoro #: G0440822
  • Mfr #: SI-W-21-E-AC-130-S
No Product Image Available
$42.99
  • Item: Aluminum Composite Sign
  • Sign Material: Aluminum Composite
  • Includes: Installation Hardware
See full product details
Orders over $75 ship free.

Vestil #SI-W-21-E-AC-130-S Specifications

  • Zoro #: G0440822
  • Mfr #: SI-W-21-E-AC-130-S
Item: Aluminum Composite Sign Sign Material: Aluminum Composite
Includes: Installation Hardware Width: 20-1/2"
Sign Mounting Style: With Mounting Holes Legend: Esta Entrada No Es Para Tráfico Peatonal Por Favor Use La Entrada Principal
UV Resistant: Yes Header: Warning
Sign Background Color: Orange Height: 14-1/2"
Double-Sided: No Header Legend Color: Black
Retroreflective Grade: Not Retroreflective Sign Shape: Rectangle
Glow-in-the-Dark: Yes Printed Language: Spanish
Header Background Color: Black/Orange Sign Legend Text Color: Black
Sign Subject Matter: Esta Entrada No Es Para Tráfico Peatonal Por Favor Use La Entrada Principal Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Spanish Safety Sign, Spanish Sign Message: ESTA ENTRADA NO ES PARA TRÁFICO PEATONAL POR FAVOR USE LA ENTRADA PRINCIPAL , English Sign Message: This Door Is Not For Pedestrian Traffic Please Use Main Entrance. The aluminum composite sign will make a strong statement in an assortment of settings. The vigorous design allows the sign to be exhibited indoors and outdoors throughout harsh conditions. The assembly is encompassed of two sheets of pre painted .012" aluminum with a polyethylene core for v

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Vestil #SI-W-21-E-AC-130-S