Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Sign-Warning-37, 20.5x14.5, Alum, Comp, .130

  • Zoro #: G0441084
  • Mfr #: SI-W-37-E-AC-130-S
No Product Image Available
$43.00
  • Item: Aluminum Composite Sign
  • Sign Material: Aluminum Composite
  • Sign Mounting Style: With Mounting Holes
See full product details
Orders over $75 ship free.

Vestil #SI-W-37-E-AC-130-S Specifications

  • Zoro #: G0441084
  • Mfr #: SI-W-37-E-AC-130-S
Item: Aluminum Composite Sign Sign Material: Aluminum Composite
Sign Mounting Style: With Mounting Holes UV Resistant: Yes
Retroreflective Grade: Not Retroreflective Double-Sided: No
Glow-in-the-Dark: Yes Printed Language: Spanish
Legend: Agua No Potable Header Background Color: Black/Orange
Height: 14-1/2" Width: 20-1/2"
Header Legend Color: Black Sign Shape: Rectangle
Sign Background Color: Orange Header: Warning
Includes: Installation Hardware Sign Legend Text Color: Black
Sign Subject Matter: Agua No Potable Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Spanish Safety Sign, Spanish Sign Message: AGUA NO POTABLE, English Sign Message: Non-potable Water. The aluminum composite sign will make a strong statement in an assortment of settings. The vigorous design allows the sign to be exhibited indoors and outdoors throughout harsh conditions. The assembly is encompassed of two sheets of pre painted .012" aluminum with a polyethylene core for versatility. An anti-graffiti UV coating is also included to prevent needless defacement of signs.

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Vestil #SI-W-37-E-AC-130-S