Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Sign-Warning-38, 20.5x14.5, Alum, Comp, .130

  • Zoro #: G0441093
  • Mfr #: SI-W-38-E-AC-130-S
No Product Image Available
$43.00
  • Item: Aluminum Composite Sign
  • Includes: Installation Hardware
  • Header: Warning
See full product details
Orders over $75 ship free.

Vestil #SI-W-38-E-AC-130-S Specifications

  • Zoro #: G0441093
  • Mfr #: SI-W-38-E-AC-130-S
Item: Aluminum Composite Sign Includes: Installation Hardware
Header: Warning Header Background Color: Black/Orange
UV Resistant: Yes Printed Language: Spanish
Sign Shape: Rectangle Glow-in-the-Dark: Yes
Double-Sided: No Width: 20-1/2"
Height: 14-1/2" Legend: Gases Pueden Estar Presentes
Header Legend Color: Black Sign Background Color: Orange
Retroreflective Grade: Not Retroreflective Sign Material: Aluminum Composite
Sign Mounting Style: With Mounting Holes Sign Subject Matter: Gases Pueden Estar Presentes
Sign Legend Text Color: Black Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Spanish Safety Sign, Spanish Sign Message: GASES PUEDEN ESTAR PRESENTES , English Sign Message: Fumes May Be Present. The aluminum composite sign will make a strong statement in an assortment of settings. The vigorous design allows the sign to be exhibited indoors and outdoors throughout harsh conditions. The assembly is encompassed of two sheets of pre painted .012" aluminum with a polyethylene core for versatility. An anti-graffiti UV coating is also included to prevent needless defacement of

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Vestil #SI-W-38-E-AC-130-S