Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Sign-Warning-41, 20.5x14.5, Alum, Comp, .130

  • Zoro #: G0441041
  • Mfr #: SI-W-41-E-AC-130-S
No Product Image Available
$43.00
  • Item: Aluminum Composite Sign
  • Printed Language: Spanish
  • Width: 20-1/2"
See full product details
Orders over $75 ship free.

Vestil #SI-W-41-E-AC-130-S Specifications

  • Zoro #: G0441041
  • Mfr #: SI-W-41-E-AC-130-S
Item: Aluminum Composite Sign Printed Language: Spanish
Width: 20-1/2" Includes: Installation Hardware
Sign Background Color: Orange UV Resistant: Yes
Legend: Nitrógeno Sign Shape: Rectangle
Retroreflective Grade: Not Retroreflective Double-Sided: No
Header Background Color: Black/Orange Glow-in-the-Dark: Yes
Height: 14-1/2" Header: Warning
Sign Material: Aluminum Composite Sign Mounting Style: With Mounting Holes
Header Legend Color: Black Sign Legend Text Color: Black
Sign Subject Matter: Nitrógeno Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Spanish Safety Sign, Spanish Sign Message: NITRÓGENO , English Sign Message: Nitrogen. The aluminum composite sign will make a strong statement in an assortment of settings. The vigorous design allows the sign to be exhibited indoors and outdoors throughout harsh conditions. The assembly is encompassed of two sheets of pre painted .012" aluminum with a polyethylene core for versatility. An anti-graffiti UV coating is also included to prevent needless defacement of signs.

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Vestil #SI-W-41-E-AC-130-S