Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Sign-Warning-44, 20.5x14.5, Alum, Comp, .130

  • Zoro #: G0441172
  • Mfr #: SI-W-44-E-AC-130-S
No Product Image Available
$42.99
  • Item: Aluminum Composite Sign
  • Height: 14-1/2"
  • Printed Language: Spanish
See full product details
Orders over $75 ship free.

Vestil #SI-W-44-E-AC-130-S Specifications

  • Zoro #: G0441172
  • Mfr #: SI-W-44-E-AC-130-S
Item: Aluminum Composite Sign Height: 14-1/2"
Printed Language: Spanish Legend: Láser En Uso
Header: Warning Sign Background Color: Orange
Header Legend Color: Black Glow-in-the-Dark: Yes
Sign Mounting Style: With Mounting Holes UV Resistant: Yes
Header Background Color: Black/Orange Sign Shape: Rectangle
Retroreflective Grade: Not Retroreflective Width: 20-1/2"
Sign Material: Aluminum Composite Double-Sided: No
Includes: Installation Hardware Sign Subject Matter: Láser En Uso
Sign Legend Text Color: Black Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Spanish Safety Sign, Spanish Sign Message: LÁSER EN USO , English Sign Message: Laser In Use. The aluminum composite sign will make a strong statement in an assortment of settings. The vigorous design allows the sign to be exhibited indoors and outdoors throughout harsh conditions. The assembly is encompassed of two sheets of pre painted .012" aluminum with a polyethylene core for versatility. An anti-graffiti UV coating is also included to prevent needless defacement of signs.

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Vestil #SI-W-44-E-AC-130-S